Motion
P2B-GTH-45M-E

DODGE
P2B-GTH-45M-E

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02769174
MFR #P2B-GTH-45M-E
List Price$632.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTH-45M-E

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02769174
MFR #P2B-GTH-45M-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$632.87/each for your price

Overview

Mfr description
P2BGTH45M-E PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    45 mm
  • Bolt Center To Center Length
    6.0000 to 6.6800 in
  • Base To Bore Centerline
    2.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Single Lip Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Country of Origin
    US
  • Insert Material
    Steel
  • Bore Length
    1.85 in
  • Housing Type
    Two-Bolt Pillow Block
  • UPC_NO
    782476185312
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    7891 lbf
  • Maximum Speed
    5300 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    4906 lbf
  • Manufacturer Catalog Number
    064874
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text