Motion
SIB-3
Stainless Steel Spherical Plain Bearing - 0.1900 in Bore, 0.5312 in OD, 0.3120 in Inner Ring Width, Open
MI ITEM #02769175
MFR #SIB-3
Price$47.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 0.1900 in Bore, 0.5312 in OD, 0.3120 in Inner Ring Width, Open
MI ITEM #02769175
MFR #SIB-3

Mfr description
SIB-3 SPHERICAL BEARING
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.51/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Bore Diameter  
    0.1900 in
  • Inner Ring Width  
    0.3120 in
  • Misalignment Angle  
    10.5 º
  • Outer Ring Width
    0.2500 in
  • Outside Diameter  
    0.5312 in
  • Weight
    0.016 lbs

Details

  • Ball Material
    Stainless Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    6555 lbf
  • Series
    SIB
  • Type Of Bearing
    Radial
  • UPC_NO
    190029043239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)