Motion
REBHT25-500-Y7PWL

SMC CORP OF AMERICA
REBHT25-500-Y7PWL

REBHT25-500-Y7PWL
Mi Item #02769265
MFR #REBHT25-500-Y7PWL
Price$2,363.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
REBHT25-500-Y7PWL

REBHT25-500-Y7PWL
Mi Item #02769265
MFR #REBHT25-500-Y7PWL

Mfr description
REBHT25-500-Y7PWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,363.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Yes
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    T
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    2-Color Indication, 3 Wire Pnp, 3M, Horizontal, T (Guide 2 Shafts), Y7Pwl-Solid State
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    REB
  • Special Applications
    High Precision
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)