Motion
60/22ZZ

NTN
60/22ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 22 mm ID, 44 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #02769299
MFR #60/22ZZ
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
60/22ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 22 mm ID, 44 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #02769299
MFR #60/22ZZ

Mfr description
60/22ZZ BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    44 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.17 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    60/22ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 60/22ZZ Radial/Deep Groove Ball Bearing features 22 mm bore diameter, straight bore, double shielded closure, 44 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog Number
    60/22ZZ
  • Manufacturer Upc Number
    4547359541663
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    20000 rpm
  • Maximum Operating RPM
    17000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2330 lbf
  • Radial Static Load Capacity
    1140 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359541663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)