Motion
10C5-12RFSX

GATES RUBBER CO
10C5-12RFSX

Hose End - Steel Material, 1/2 in Hose ID, Female Swivel
Mi Item #02769534
MFR #10C5-12RFSX
Price$91.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C5-12RFSX

Hose End - Steel Material, 1/2 in Hose ID, Female Swivel
Mi Item #02769534
MFR #10C5-12RFSX

Mfr description
10C5-12RFSX 7238-04335
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.07/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.5000 in
  • End 2 Size
    1.0625 in
  • End Size/Type
    3/4 FSX
  • Hex Body
    1.2500 in
  • Hex Size
    1.2500 in
  • Hose Cut-Off Factor
    1.9300 in, 49.02 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    3.2200 in
  • SAE Size
    -10
  • Size
    0.5000 in
  • Thread Size
    1-1/16-14
  • Thread Size 1
    1 1/16-14
  • Weight
    0.56 lbs
  • Width
    1.2500 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, Power steering, Transmission oil cooler, Hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FSX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    SAE 45° Flare
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34200-1012
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053169539
  • Material
    Steel
  • Mating Angle
    45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053169539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)