Motion
C4D28FK12E

LEESON ELECTRIC
C4D28FK12E

DC Scr Rated Electric Motor - Permanent Magnet, Brushed, 2 hp hp, 180 V, 2500 rpm rpm, TEFC (Totally Enclosed Fan Cooled), S56CZ Frame
Mi Item #02769536
MFR #C4D28FK12E
Price$3,736.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C4D28FK12E

DC Scr Rated Electric Motor - Permanent Magnet, Brushed, 2 hp hp, 180 V, 2500 rpm rpm, TEFC (Totally Enclosed Fan Cooled), S56CZ Frame
Mi Item #02769536
MFR #C4D28FK12E

Mfr description
108266.00,2HP,S56/145TC,2500RPM,,TEFC
  • UL and CSA Listed, Meeting NEMA MG1 standards.
  • Brush holder design provides easy access for motor maintenance.
  • Permanent magnet design ensures higher motor efficiency.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,736.90/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Overall Length
    10.4700 in
  • Frame Size
    56CZ
  • Motor Length Less Shaft
    1.47 in
  • NEMA / IEC Frame Size
    S56CZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    17.8900 in
  • Overall Length C Dimension
    17.89 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Shaft Ext Length
    2.1300 in
  • Weight
    54.00 lbs

Details

  • 2D Drawing
  • Armature Full Load Current
    8.6 A
  • Base RPM
    2500 rpm
  • CSA Approval
    Yes
  • Current
    8.6 A
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Duty Type
    Continuous
  • Efficiency Rating
    88.1
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Field Full Load Current
    8.60 A
  • Frame Type
    S56CZ
  • Full Load Efficiency
    88.10 %
  • Full Load Torque
    50.4 in/lb
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720006887
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    2500 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    2 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Operating Temperature Range
    40 °C
  • Opposite Drive End Bearing
    6203
  • Overload Protector
    No Protection
  • Power Rating
    2 hp
  • Rotation
    Reversible
  • Shaft Rotation
    Reconn
  • Standards Met
    CSA, UL Recognized
  • Thermal Protection
    No Protection
  • UL Approvals
    Recognized
  • UPC_NO
    691720006887
  • Voltage
    180 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)