1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIKA INSTRUMENT CORP
9120518
Pressure Gauge - 30 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), 1/4 NPT Port Size
MI ITEM #
02769566
MFR #
9120518
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
WIKA INSTRUMENT CORP 9120518
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIKA INSTRUMENT CORP
9120518
Pressure Gauge - 30 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), 1/4 NPT Port Size
MI ITEM #
02769566
MFR #
9120518
Mfr description
233.53 2.5 -30INHG/30PSI/KPA 1/4 L CANAD
Wetted parts: Copper alloy
Window type/material: Polycarbonate
Removable window: No
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Face Diameter
2-1/2 in
Port Size
1/4 NPT
Details
Case Material
Stainless Steel
Gauge Pressure Range
30 psi
Gauge Type
Hydraulic
Mounting Type
Center Back Mount (CBM)
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items