Motion
GR232C

TIMKEN
GR232C

Synthetic Industrial LC-1.5 Grease - Lithium Complex Composition, 1.5 NLGI Grade, 14.1 oz Size, Cartridge Container, Off White Color, Water Resistant
MI ITEM #02769769
MFR #GR232C
Price$86.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR232C

Synthetic Industrial LC-1.5 Grease - Lithium Complex Composition, 1.5 NLGI Grade, 14.1 oz Size, Cartridge Container, Off White Color, Water Resistant
MI ITEM #02769769
MFR #GR232C

Mfr description
GR232C 1-14OZ. CARTRIDGE 10/BOX-MIN/10
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.58/each

Specifications

Dimensions

  • Container Size
    14.1 oz
  • NLGI Grade
    1.5
  • Weight
    0.88 lbs

Details

  • Application
    Bearings
  • Color
    Off White
  • Composition
    Lithium Complex
  • Container Type
    Cartridge
  • Dropping Point
    265 °C
  • Flash Point
    266 °C
  • Manufacturer Upc Number
    053893984568
  • Max Operating Temperature
    356 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    -50 °F
  • UPC_NO
    053893984568
  • Water Resistance
    Water Resistant
  • Water Washout
    0.03

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)