Motion
81429905

REXNORD INC
81429905

Table Top Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #02769792
MFR #81429905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81429905

Table Top Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #02769792
MFR #81429905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81429905 PS882TK3.25
  • PS882TAB 3.25 Inch Wide TableTop® Chain Molded in Silver Platinum Series Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    PS
  • Base Chain Material
    PS
  • Flight Color
    Silver Platinum Series
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    2.38 in
  • Guide Clearance Curve
    2.28 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.16 lbs
  • Weight per Foot
    1-1/4 lb
  • Chain Material
    Silver Platinum Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought