1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CROSBY GROUP INC
1019471
Bolt Type Anchor Shackle - 2.9133 in Overall Length, Hot Dip Galvanized
MI ITEM #
02769980
MFR #
1019471
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Hoist Accessories
CROSBY GROUP INC 1019471
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CROSBY GROUP INC
1019471
Bolt Type Anchor Shackle - 2.9133 in Overall Length, Hot Dip Galvanized
MI ITEM #
02769980
MFR #
1019471
Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
2.9133 in
Weight
0.49 lbs
Details
Accessory Type
Bolt Type Anchor Shackle
Finish Coating
Hot Dip Galvanized
Product Types
Bolt Type Anchor Shackle
Overview
Mfr description
1019471 1.50T ABT SHK 7/16"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought