Motion
53218
Ball Thrust Bearing - Single-Direction, 90 mm Bore, 135 mm OD, 1.5313 in Width
MI ITEM #02770044
MFR #53218
Your Price$856.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 90 mm Bore, 135 mm OD, 1.5313 in Width
MI ITEM #02770044
MFR #53218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$856.63/each(List $1,027.95)

Overview

Mfr description
53218

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Finish Coating
    Uncoated
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Radial Dynamic Load Capacity
    118000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    2900 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Series
    532
  • Standards Met
    DIN 711/ISO 104
  • Manufacturer Product Page
  • UPC_NO
    4012801322799
  • Max Operating Temperature
    302 °F
  • Weight
    3.89 lbs
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text