Motion
KHR211-32
Ball Insert Bearing - Cylindrical Bore, 2 in ID, Eccentric Collar Locking
Mi Item #02770532
MFR #KHR211-32
Price$115.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2 in ID, Eccentric Collar Locking
Mi Item #02770532
MFR #KHR211-32

Mfr description
KHR211-32 2 ECCENTRIC COLLAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.91/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    1.9063 in
  • Outer Ring Width  
    0.8270 in
  • Outside Diameter  
    3.9370 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Seal Type
    Contact Seal
  • Series
    KHR200
  • UPC_NO
    0808250129522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)