Motion
TPLP30
Transporter® Lifting Magnet - Low Profile, 69 lb Max Pull, 3 in Dia
MI ITEM #02770552
MFR #TPLP30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transporter® Lifting Magnet - Low Profile, 69 lb Max Pull, 3 in Dia
MI ITEM #02770552
MFR #TPLP30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3 in
  • Height
    2-31/64 in
  • Maximum Pull Force
    69 lb

Details

  • Material
    Rare Earth
  • Mount Type
    3/8 in NPT

Overview

Mfr description
TPLP-30 AIR MAGNET
  • Easy to retrofit on existing tooling
  • Optional low-skid boot protects the surface of parts & prevents shifting
  • Uses less air than vacuum cups
  • Instantaneous pick-up and release
  • Positively holds parts - no dropping or shifting in the event of air loss
  • Compatible with most 3/8 NPT tooling
  • 3/8 BSPP option (BS) available on TPLP30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought