1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
UCP213-65MM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 65 mm Bore
MI ITEM #
02770554
MFR #
UCP213-65MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
IPTCI BEARINGS UCP213-65MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
UCP213-65MM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 65 mm Bore
MI ITEM #
02770554
MFR #
UCP213-65MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
UCP213 65MM
Specifications
Mounting Type
2-Bolt Base
Bore Diameter
65 mm
Number Of Mounting Holes
2
Product Type
Pillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data