Motion
WG5
Mi Item #02770584
MFR #WG5
Price$21.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02770584
MFR #WG5

Mfr description
JHWWG-5 SET UP WEDGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.23/each

Specifications

Dimensions

  • Overall Height
    1/2 in
  • Overall Length
    5 in
  • Overall Width
    1 in

Details

  • Type
    Wedge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)