Motion
23980-B-K-MB-T52BW

FAG (SCHAEFFLER)
23980-B-K-MB-T52BW

Spherical Roller Bearing - 400 mm ID, 540 mm OD, 106 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #02770610
MFR #23980-B-K-MB-T52BW
Your Price$35,531.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23980-B-K-MB-T52BW

Spherical Roller Bearing - 400 mm ID, 540 mm OD, 106 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #02770610
MFR #23980-B-K-MB-T52BW

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$35,531.34/each(List $44,414.17)

Overview

Mfr description
23980-B-K-MB-T52BW SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    900 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Cage Material
    Brass Cage
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    3.00 mm
  • Series
    239
  • UPC_NO
    4012801300278
  • Weight
    159.5 lbs
  • Maximum Speed
    1.290 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 239..-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text