Motion
7010330359 STANDARD ABRASIVES DEBURRING WHEEL 854793, 8 IN X 1/2 IN X 3 IN

3M
7010330359 STANDARD ABRASIVES DEBURRING WHEEL 854793, 8 IN X 1/2 IN X 3 IN

Standard Abrasives™ Deburring Wheel 854793, 8 in x 1/2 in x 3 in 9S FIN, 4 per case
Mi Item #02770724
MFR #7010330359 STANDARD ABRASIVES DEBURRING WHEEL 854793, 8 IN X 1/2 IN X 3 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330359 STANDARD ABRASIVES DEBURRING WHEEL 854793, 8 IN X 1/2 IN X 3 IN

Standard Abrasives™ Deburring Wheel 854793, 8 in x 1/2 in x 3 in 9S FIN, 4 per case
Mi Item #02770724
MFR #7010330359 STANDARD ABRASIVES DEBURRING WHEEL 854793, 8 IN X 1/2 IN X 3 IN

Mfr description
7010330359 STANDARD ABRASIVES DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for removing medium to heavy burrs on parts with close tolerances, such as aluminum die cast flashing
  • Uses fine grade silicon carbide mineral for sharp cutting action and smooth finishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010330359 Standard Abrasives Deburring Wheel 854793 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter, 1/2 in wheel thickness, and 3 in center hole diameter in a 9S Fine grade, suitable for finishing and polishing.
  • Manufacturer Upc Number
    00051115370939
  • UPC_NO
    00051115370939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)