Motion
CF3FBR
Crowned Cam Follower - 10 Roller Dia, 7 mm Roller Width, 3 mm Stud Dia, Shielded, Stainless Steel Material
MI ITEM #02770927
MFR #CF3FBR
List Price$233.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 10 Roller Dia, 7 mm Roller Width, 3 mm Stud Dia, Shielded, Stainless Steel Material
MI ITEM #02770927
MFR #CF3FBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.29/each for your price

Overview

Mfr description
CF3FBR CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Shielded
  • Head Type
    Hex Head
  • Thread Length
    5 mm
  • Thread Size
    M3 x 0.5
  • Thread Type
    ISO
  • Precision Rating
    Class 0, JIS
  • Radial Dynamic Load Capacity
    1200 N
  • Radial Static Load Capacity
    813 N
  • Manufacturer Upc Number
    4549557006012
  • UPC_NO
    4549557006012
  • Weight
    0.01 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text