Specifications
Dimensions
- Drive Size1/2 x 3/4 in, 1/2 x 3/8 in, 1/4 x 3/8 in, 3/4 x 1/2 in, 3/8 x 1/2 in, 3/8 x 1/4 in
- Length/Diameter6-1/4 in
- Weight1.33 lbs
Details
- Accessory TypeAdapter Set
- Manufacturer Upc Number662679047474
- UPC_NO662679231064
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)