Motion
87-369
Adjustable Wrench - 8-1/8 in Overall Length, Steel Material, Chrome Finish, Plain Handle, 1.0000 in Maximum Jaw Capacity
MI ITEM #02771161
MFR #87-369
Price$15.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 8-1/8 in Overall Length, Steel Material, Chrome Finish, Plain Handle, 1.0000 in Maximum Jaw Capacity
MI ITEM #02771161
MFR #87-369

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.92/each

Specifications

Dimensions

  • Overall Length
    8-1/8 in
  • Weight
    0.56 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    1.0000 in
  • Measurement Scale
    Scale Included
  • UPC_NO
    076174873696
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
87-369 ADJUSTABLE WRENCH 8" OAL CHROME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought