Motion
87-471
Adjustable Wrench - 10-1/8 in Overall Length, Steel Material, Chrome Finish, Plain Handle, 1.2500 in Maximum Jaw Capacity
MI ITEM #02771162
MFR #87-471
Price$21.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 10-1/8 in Overall Length, Steel Material, Chrome Finish, Plain Handle, 1.2500 in Maximum Jaw Capacity
MI ITEM #02771162
MFR #87-471

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.37/each

Specifications

Dimensions

  • Overall Length
    10-1/8 in
  • Weight
    0.97 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    1.2500 in
  • Measurement Scale
    Scale Included
  • UPC_NO
    076174874716
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
87-471 ADJUSTABLE WRENCH 10" OAL CHROME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought