Motion
87-473
Adjustable Wrench - 12-1/4 in Overall Length, Steel Material, Chrome Finish, Plain Handle, 1.5000 in Maximum Jaw Capacity
MI ITEM #02771163
MFR #87-473
Price$30.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 12-1/4 in Overall Length, Steel Material, Chrome Finish, Plain Handle, 1.5000 in Maximum Jaw Capacity
MI ITEM #02771163
MFR #87-473

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.29/each

Specifications

Dimensions

  • Overall Length
    12-1/4 in
  • Weight
    1.44 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    1.5000 in
  • Measurement Scale
    Scale Included
  • UPC_NO
    076174874730
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
87-473 ADJUSTABLE WRENCH 12" OAL CHROME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought