Overview
Mfr description
1JL6133J THRML LND COW GRAIN
- Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- White waffle knit thermal lining provides superior insulation through textural pockets of warmth
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Double Stitched Index Finger
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
Specifications
- Glove SizeXL or Size 10
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Leather Material TypeTop Grain Cowhide Leather
- Leather GradeRegular Grade
- Lining MaterialThermal
- ColorBeige
- Back MaterialLeather
- Coating CoverageUncoated
- Construction DescriptionCut-and-Sewn
- Hand TypePair
- Protection TypeGeneral Protection
- Finger CoverageFull
- Thumb StyleKeystone
- Description KeywordThermal Lined
- DescriptionTop Grain Cowhide Leather Drivers Glove with White Waffle Knit Thermal Lining - Keystone Thumb
- MaterialLeather
- Comfort FeaturesTop Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Additional DetailsRegular grade cowhide leather construction provides comfort, durability, excellent abrasion resistance and breathability. Waffle knit thermal lining for cold weather use in construction, machine operation, utility work, farming, and many other general applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data