Motion
J4739P
Screwdriver Bit or Set - Bit Tip Style: Torx, T10, T15, T20, T25, T27, T30 Bit Tip Size, Number of Bits Included: 7, Bit Set
MI ITEM #02771283
MFR #J4739P
Your Price$24.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Torx, T10, T15, T20, T25, T27, T30 Bit Tip Size, Number of Bits Included: 7, Bit Set
MI ITEM #02771283
MFR #J4739P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$24.91/each(List $26.53)

Overview

Mfr description
J4739P 7PC TORX SET

Specifications

  • Individual Bit Or Bit Set
    Bit Set
  • Bit Tip Style
    Torx
  • Bit Tip Size
    T10, T15, T20, T25, T27, T30
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Number Of Bits Included
    7
  • Shank Type
    Insert
  • UPC_NO
    662679230005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text