Motion
J5239P
Screwdriver Bit or Set - Bit Tip Style: Torx, T10, T15, T20, T25, T27, T30, T40, T45, T50 Bit Tip Size, Number of Bits Included: 9, Bit Set
MI ITEM #02771286
MFR #J5239P
Price$40.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Torx, T10, T15, T20, T25, T27, T30, T40, T45, T50 Bit Tip Size, Number of Bits Included: 9, Bit Set
MI ITEM #02771286
MFR #J5239P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.75/each

Specifications

Dimensions

  • Bit Tip Size
    T10, T15, T20, T25, T27, T30, T40, T45, T50
  • Overall Length
    1 in
  • Shank Diameter
    1/4 in, 5/16 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Torx
  • Individual Bit Or Bit Set
    Bit Set
  • Number Of Bits Included
    9
  • Shank Type
    Insert
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    662679230883

Overview

Mfr description
J5239P 11PC TORX BIT SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought