Motion
J6177F
Torque Wrench - Dial, 3/8 in Drive, 4.2 to 20.8 ft-lbs, ±4 % Accuracy
MI ITEM #02771291
MFR #J6177F
Price$385.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Dial, 3/8 in Drive, 4.2 to 20.8 ft-lbs, ±4 % Accuracy
MI ITEM #02771291
MFR #J6177F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$385.39/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    10 in
  • Weight
    1.96 lbs

Details

  • Accuracy
    ±4 %
  • Direction Of Operation
    Both
  • Features
    With Dial Indicator
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    5 in
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    4.2 to 20.8 ft-lbs
  • Torque Range (in-lbs)
    50.4 to 249.6 in-lbs
  • Torque Range (N-m)
    5.7 to 28.3 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679135478
  • Wrench Type
    Dial

Overview

Mfr description
J6177F 0-250IN.LBS DIAL TORQUE WRENC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought