Motion
J6181F
Torque Wrench - Dial, 3/8 in Drive, 10 to 50 ft-lbs, ±4 % Accuracy, Length: 10 in
Mi Item #02771292
MFR #J6181F
Price$424.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Dial, 3/8 in Drive, 10 to 50 ft-lbs, ±4 % Accuracy, Length: 10 in
Mi Item #02771292
MFR #J6181F

Mfr description
J6181F 0-600IN.LB DIALTORQUE WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$424.13/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    10 in
  • Single Part Length
    10.0000 in, 254 mm
  • Tool Weight
    2.2 lbs, 1 kg
  • Weight
    1.97 lbs

Details

  • Accuracy
    ±4 %
  • Additional Information
    Calibration Certificate: Included, Direction: Clockwise and Counterclockwise, Scale Type: Dual Scale
  • Body Material
    Aluminum, Steel
  • Certification
    CW certification, NIST Traceable
  • Data Output
    Analog
  • Description
    Dial Torque Wrench.
  • Dial Indicator
    Yes
  • Direction Of Operation
    Both
  • Drive Shape
    Square
  • Features
    With Dial Indicator
  • Head Style
    Dial Head
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    10.0000 in
  • Scale Measurement
    Both
  • Tool Type
    Dial
  • Torque Range (ft-lbs)
    10 to 50 ft-lbs
  • Torque Range (in-lbs)
    120 to 600 in-lbs
  • Torque Range (N-m)
    13.6 to 68 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679135492
  • Wrench Type
    Dial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)