Motion
J61901
Power Screwdriver Bit or Set - Number of Bits Included: 8, Bit Tip Style: Phillips, Slotted, Torx
MI ITEM #02771293
MFR #J61901
Price$37.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Number of Bits Included: 8, Bit Tip Style: Phillips, Slotted, Torx
MI ITEM #02771293
MFR #J61901

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.32/each

Specifications

Dimensions

  • Bit Tip Size
    #1, #2, #3, 3/16 in, 5/32 in, 7/32 in, T10, T15
  • Overall Length
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Phillips, Slotted, Torx
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Bit Set
  • Number Of Bits Included
    8
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    662679150044

Overview

Mfr description
J61901 10PC INSERT BET SET+BOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought