Specifications
Dimensions
- Bit Tip Size1/4 in, 3/8 in, 5/16 in
- Overall Length1-9/16 in, 2-9/16 in
- Shank Diameter1/4 in
Details
- Bit Tip StyleMagnetic Nut Driver
- Double EndedSingle-Ended
- Finish CoatingGold
- Individual Bit Or Bit SetBit Set
- Number Of Bits Included3
- Shank TypeHex
- UPC_NO662679150075
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)