Specifications
Dimensions
- Drive Size1/2 in
- Overall Length8-19/32 in
- Overall Width3-3/32 in
- Tool Weight4 lb
Details
- 1St Gear Speed Reduction1:3.33
- 1st Gear Torque750 ft-lbs
- Torque Multiplier TypeManual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)