Motion
J6212RD
Torque Wrench Replacement Kit - 3/4 (Drive Size) in Size, For Use With; Torque Multiplier Square Drive J6212, Torque Multiplier Square Drive J6212CERT
MI ITEM #02771299
MFR #J6212RD
Price$427.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Replacement Kit - 3/4 (Drive Size) in Size, For Use With; Torque Multiplier Square Drive J6212, Torque Multiplier Square Drive J6212CERT
MI ITEM #02771299
MFR #J6212RD

Mfr description
J6212RD 3/4"DR REPLACEMENT KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.85/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Size
    3/4 (Drive Size) in
  • Weight
    0.2 lbs

Details

  • For Use With
    Torque Multiplier Square Drive J6212, Torque Multiplier Square Drive J6212CERT
  • Type
    Drive
  • UPC_NO
    662679130374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)