Motion
J6242
J6242
MI ITEM #02771301
MFR #J6242
Your Price$10,706.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J6242
MI ITEM #02771301
MFR #J6242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,706.09/each(List $12,847.31)

Overview

Mfr description
J6242 TORQUE MULTIPLIER 5,000FTLBS

Specifications

  • Drive Size
    1/2 in
  • 2Nd Gear Speed Reduction
    1:26.5
  • 2nd Gear Torque
    5000 ft-lbs
  • Torque Multiplier Type
    Manual
  • Overall Length
    14-29/32 in
  • Overall Width
    8-3/4 in
  • Tool Weight
    34 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought