Specifications
Dimensions
- Drive Size1/2 in
- Overall Length15-3/16 in
- Overall Width10-3/4 in
- Tool Weight50.3 lb
Details
- 2Nd Gear Speed Reduction1:52
- 2nd Gear Torque8000 ft-lbs
- Torque Multiplier TypeManual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)