Motion
J6345
Torque Wrench - Electronic Dial, 1 in Drive, 2.1 to 21 ft-lbs, ±1 % Accuracy, Length: 11 in
Mi Item #02771304
MFR #J6345
Price$1,039.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Electronic Dial, 1 in Drive, 2.1 to 21 ft-lbs, ±1 % Accuracy, Length: 11 in
Mi Item #02771304
MFR #J6345

Mfr description
J6345 ELECTRONIC TORQUE WRENCH0-21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,039.33/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Height Or Width
    3.0000 in, 76.20 mm
  • Overall Length
    11 in
  • Single Part Length
    77.0000 in, 1955.80 mm
  • Single Part Width
    4.0000 in
  • Tool Weight
    1.4 lbs
  • Tool Width
    4.0000 in
  • Weight
    1.77 lbs

Details

  • Accuracy
    ±1 %
  • Additional Information
    Calibration Standard: ASME B107.28, Reset Type: Peak, Target Zone: Adjustable 1% to 10%, hold and track modes
  • Batteries Included
    Batteries Included
  • Battery Type
    9 V
  • Body Material
    Chrome
  • Buzzer
    Yes
  • Certification
    ASME B107.28
  • Color
    Chrome
  • Data Output
    LCD
  • Description
    Electronic Torque Wrench.
  • Dial Indicator
    Yes
  • Direction Of Operation
    Both
  • Drive Shape
    Square
  • Electronic Display
    Yes
  • Features
    With Buzzer, With Dial Indicator, With Electronic Display
  • Finish Coating
    Chrome
  • Handle Type
    Ergonomic Grip
  • Head Style
    Dial Head
  • Material
    Steel
  • Maximum Torque
    28.2 N-m
  • Minimum Torque
    2.8 N-m
  • Ratcheting Head
    Fixed
  • Scale Graduations
    0.01 ft-lbs, 0.1 in, 0.01 N-m
  • Scale Measurement
    Both
  • Tool Type
    Electronic
  • Torque Range (ft-lbs)
    2.1 to 21 ft-lbs
  • Torque Range (in-lbs)
    25.2 to 252 in-lbs
  • Torque Range (N-m)
    2.9 to 28.6 N-m
  • UPC_NO
    662679135553
  • Wrench Type
    Electronic Dial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)