Motion
J6346
Torque Wrench - Electronic Dial, 1/2 in Drive, 25 to 250 ft-lbs, ±1 % Accuracy
Mi Item #02771305
MFR #J6346
Price$1,280.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Electronic Dial, 1/2 in Drive, 25 to 250 ft-lbs, ±1 % Accuracy
Mi Item #02771305
MFR #J6346

Mfr description
J6346 ELECTRONIC TORQUEWRENCH 0-250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,280.02/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    22 in
  • Weight
    4.83 lbs

Details

  • Accuracy
    ±1 %
  • Batteries Included
    Batteries Included
  • Battery Type
    9 V
  • Direction Of Operation
    Both
  • Features
    With Buzzer, With Dial Indicator, With Electronic Display
  • Finish Coating
    Chrome
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    0.1 ft-lbs, 1 in, 0.1 N-m
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    25 to 250 ft-lbs
  • Torque Range (in-lbs)
    300 to 3000 in-lbs
  • Torque Range (N-m)
    34 to 340 N-m
  • UPC_NO
    662679135607
  • Wrench Type
    Electronic Dial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)