Motion
C123E-475
Cap Screw Clamping Keyless Bushing - C123 Series, 4.7500 in ID, 6.4961 in OD, 1.7720 in LTB
MI ITEM #02771368
MFR #C123E-475
List Price$839.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 4.7500 in ID, 6.4961 in OD, 1.7720 in LTB
MI ITEM #02771368
MFR #C123E-475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$839.11/each for your price

Overview

Mfr description
C123E-475 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Components Move Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    63889 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    10110 ft·lb
  • Maximum Transmitted Thrust
    51081 lbf
  • Number Of Locking Screws
    9
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    +27867 psi
  • Hub Contact Pressure
    25486 psi
  • Mountable Length
    1.299 in
  • Overall Length
    2.244 in
  • Series
    C123
  • Installation Torque
    89 ft-lbs
  • Manufacturer Upc Number
    044861086155
  • Weight
    7 lbs
  • UPC_NO
    044861086155
  • Bore Diameter
    4.7500 in
  • Mounting Type
    Internal
  • Bolt Size
    M12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text