Motion
C123M-19X47
Cap Screw Clamping Keyless Bushing - C123 Series, 19 mm ID, 1.8500 in OD, 1.1220 in LTB
MI ITEM #02771371
MFR #C123M-19X47
Price$96.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 19 mm ID, 1.8500 in OD, 1.1220 in LTB
MI ITEM #02771371
MFR #C123M-19X47

Mfr description
C123M-19X47 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.91/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Hub Contact Pressure
    +13418 psi
  • Length Through Bore  
    1.1220 in
  • Maximum Transmitted Thrust
    6265 lbf
  • Mountable Length
    0.886 in
  • Outside Diameter  
    1.8500 in
  • Overall Length
    1.358 in
  • Screw Size
    M6x20
  • Shaft Contact Pressure
    +33193 psi
  • Weight
    0.6 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861040218
  • Material
    Steel
  • Maximum Transmitted Torque
    195 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    5
  • Number Of Tapers
    1
  • Series
    C123
  • Transmissible Axial Force
    8282 lbf
  • UPC_NO
    044861040218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)