Motion
C133E-087
Cap Screw Clamping Keyless Bushing - C133 Series, 0.8750 in ID, 1.8504 in OD, 1.1220 in LTB
MI ITEM #02771374
MFR #C133E-087
List Price$165.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 0.8750 in ID, 1.8504 in OD, 1.1220 in LTB
MI ITEM #02771374
MFR #C133E-087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$165.32/each for your price

Overview

Mfr description
C133E-087 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    6265 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    228 ft·lb
  • Maximum Transmitted Thrust
    6265 lbf
  • Number Of Locking Screws
    5
  • Screw Size
    M6
  • Shaft Contact Pressure
    +28376 psi
  • Hub Contact Pressure
    13418 psi
  • Mountable Length
    0.886 in
  • Overall Length
    1.358 in
  • Series
    C133
  • Installation Torque
    13 ft-lbs
  • Manufacturer Upc Number
    044861074572
  • Weight
    0.6 lbs
  • UPC_NO
    044861074572
  • Bore Diameter
    0.8750 in
  • Mounting Type
    Internal
  • Bolt Size
    M6 x 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text