Motion
C133E-175
Cap Screw Clamping Keyless Bushing - C133 Series, 1.7500 in ID, 2.9530 in OD, 1.3580 in LTB
MI ITEM #02771377
MFR #C133E-175
Your Price$93.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 1.7500 in ID, 2.9530 in OD, 1.3580 in LTB
MI ITEM #02771377
MFR #C133E-175

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$93.80/each(List $208.87)

Overview

Mfr description
C133E-175 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    16206 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    1182 ft·lb
  • Maximum Transmitted Thrust
    16206 lbf
  • Number Of Locking Screws
    7
  • Screw Size
    M8
  • Shaft Contact Pressure
    +31196 psi
  • Hub Contact Pressure
    +18489 psi
  • Mountable Length
    1.043 in
  • Overall Length
    1.673 in
  • Series
    C133
  • Installation Torque
    30 ft-lbs
  • Manufacturer Upc Number
    044861074435
  • Weight
    1.80151 lbs
  • UPC_NO
    044861074435
  • Bore Diameter
    1.7500 in
  • Mounting Type
    Internal
  • Bolt Size
    M8 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text