Motion
C133E-268
Cap Screw Clamping Keyless Bushing - C133 Series, 2.6875 in ID, 4.3307 in OD, 1.5940 in LTB
MI ITEM #02771383
MFR #C133E-268
List Price$342.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 2.6875 in ID, 4.3307 in OD, 1.5940 in LTB
MI ITEM #02771383
MFR #C133E-268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$342.11/each for your price

Overview

Mfr description
C133E-268 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    3405 ft·lb
  • Maximum Transmitted Thrust
    30403 lbf
  • Number Of Locking Screws
    8
  • Screw Size
    M10 x 30
  • Shaft Contact Pressure
    +31759 psi
  • Hub Contact Pressure
    +19708 psi
  • Mountable Length
    1.201 in
  • Overall Length
    1.988 in
  • Series
    C133
  • Manufacturer Upc Number
    044861074862
  • Weight
    3.8 lbs
  • UPC_NO
    044861074862
  • Bore Diameter
    2.6875 in
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text