Motion
C133E-337
Cap Screw Clamping Keyless Bushing - C133 Series, 3.3750 in ID, 4.9213 in OD, 1.5940 in LTB
MI ITEM #02771387
MFR #C133E-337
List Price$378.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 3.3750 in ID, 4.9213 in OD, 1.5940 in LTB
MI ITEM #02771387
MFR #C133E-337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$378.59/each for your price

Overview

Mfr description
C133E-337 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    34204 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    4810 ft·lb
  • Maximum Transmitted Thrust
    34204 lbf
  • Number Of Locking Screws
    9
  • Screw Size
    M10x30
  • Shaft Contact Pressure
    +28450 psi
  • Hub Contact Pressure
    19511 psi
  • Mountable Length
    1.201 in
  • Overall Length
    1.988 in
  • Series
    C133
  • Installation Torque
    61 ft-lbs
  • Manufacturer Upc Number
    044861074886
  • Weight
    4.3 lbs
  • UPC_NO
    044861074886
  • Bore Diameter
    3.3750 in
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text