Motion
C133E-475
Cap Screw Clamping Keyless Bushing - C133 Series, 4.7500 in ID, 6.4961 in OD, 1.7720 in LTB
MI ITEM #02771392
MFR #C133E-475
Price$903.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 4.7500 in ID, 6.4961 in OD, 1.7720 in LTB
MI ITEM #02771392
MFR #C133E-475

Mfr description
C133E-475 KEYLESS LOCKING ASSY
  • Single taper design with flange
  • Excellent concentricity
  • No axial movement of mounted component during installation
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.67/each

Specifications

Dimensions

  • Bore Diameter
    4.7500 in
  • Hub Contact Pressure
    +20377 psi
  • Length Through Bore  
    1.7720 in
  • Maximum Transmitted Thrust
    51081 lbf
  • Mountable Length
    1.299 in
  • Outside Diameter  
    6.4961 in
  • Overall Length
    2.244 in
  • Screw Size
    M12 x 35
  • Shaft Contact Pressure
    +27867 psi
  • Weight
    7.1 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861086568
  • Material
    Steel
  • Maximum Transmitted Torque
    10110 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    1
  • Series
    C133
  • UPC_NO
    044861086568

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)