Motion
C133E-743
Cap Screw Clamping Keyless Bushing - C133 Series, 7.4375 in ID, 9.8425 in OD, 2.5590 in LTB
MI ITEM #02771397
MFR #C133E-743
List Price$2,490.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 7.4375 in ID, 9.8425 in OD, 2.5590 in LTB
MI ITEM #02771397
MFR #C133E-743

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,490.70/each for your price

Overview

Mfr description
C133E-743 KEYLESS LOCKING ASSY
  • Single taper design with flange
  • Excellent concentricity
  • No axial movement of mounted component during installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    35486 ft·lb
  • Maximum Transmitted Thrust
    114510 lbf
  • Number Of Locking Screws
    15
  • Screw Size
    M14 x 40
  • Shaft Contact Pressure
    +23576 psi
  • Hub Contact Pressure
    +17815 psi
  • Mountable Length
    2.008 in
  • Overall Length
    3.11 in
  • Series
    C133
  • Manufacturer Upc Number
    044861086421
  • Weight
    22 lbs
  • UPC_NO
    044861086421
  • Bore Diameter
    7.4375 in
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text