Motion
C170M-11x18
Cap Screw Clamping Keyless Bushing - C170 Series, 11 mm ID, 0.7090 in OD, 1.0830 in LTB
MI ITEM #02771406
MFR #C170M-11x18
Your Price$137.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 11 mm ID, 0.7090 in OD, 1.0830 in LTB
MI ITEM #02771406
MFR #C170M-11x18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.80/each(List $264.58)

Overview

Mfr description
C170M-11X18 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2191 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    3.7 ft·lb
  • Maximum Transmitted Thrust
    2191 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M4x10
  • Shaft Contact Pressure
    +24343 psi
  • Hub Contact Pressure
    +14877 psi
  • Mountable Length
    0.945 in
  • Overall Length
    1.24 in
  • Series
    C170
  • Installation Torque
    3.7 ft-lbs
  • Manufacturer Upc Number
    044861077139
  • Weight
    0.5 lbs
  • UPC_NO
    044861077139
  • Bore Diameter
    11 mm
  • Mounting Type
    Internal
  • Bolt Size
    M4 x 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text