Motion
C170M-120X155
Cap Screw Clamping Keyless Bushing - C170 Series, 120 mm ID, 6.1024 in OD, 5.0390 in LTB
Mi Item #02771407
MFR #C170M-120X155
Price$1,616.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 120 mm ID, 6.1024 in OD, 5.0390 in LTB
Mi Item #02771407
MFR #C170M-120X155

Mfr description
C170M-120X155 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,616.40/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Hub Contact Pressure
    +11140 psi
  • Length Through Bore  
    5.0390 in
  • Maximum Transmitted Thrust
    90811 lbf
  • Mountable Length
    4.528 in
  • Outside Diameter  
    6.1024 in
  • Overall Length
    5.512 in
  • Screw Size
    M12 x 30
  • Shaft Contact Pressure
    +14390 psi
  • Weight
    21 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861077474
  • Material
    Steel
  • Maximum Transmitted Torque
    107 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    16
  • Number Of Tapers
    1
  • Series
    C170
  • UPC_NO
    044861077474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)