Motion
C200E-643
Cap Screw Clamping Keyless Bushing - C200 Series, 6.4375 in ID, 8.8583 in OD, 1.7320 in LTB
Mi Item #02771425
MFR #C200E-643
Price$1,713.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 6.4375 in ID, 8.8583 in OD, 1.7320 in LTB
Mi Item #02771425
MFR #C200E-643

Mfr description
C200E-643 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,713.08/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Hub Contact Pressure
    +23065 psi
  • Length Through Bore  
    1.7320 in
  • Maximum Transmitted Thrust
    115236 lbf
  • Mountable Length
    1.496 in
  • Outside Diameter  
    8.8583 in
  • Overall Length
    2.28 in
  • Screw Size
    M14 x 40
  • Shaft Contact Pressure
    +31739 psi
  • Weight
    13.6 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861086230
  • Material
    Steel
  • Maximum Transmitted Torque
    30910 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    22
  • Number Of Tapers
    2
  • Series
    C200
  • UPC_NO
    044861086230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)