Motion
C200M-340x425
Keyless Locking Assembly - Metric - 340 mm Bore, 425 mm OD, 3.8580 in Length, Steel
MI ITEM #02771430
MFR #C200M-340x425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 340 mm Bore, 425 mm OD, 3.8580 in Length, Steel
MI ITEM #02771430
MFR #C200M-340x425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C200M-340X425 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    227400 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    36
  • Screw Thread Size
    M20 x 70
  • Series
    C200
  • Weight
    76.20 lbs
  • Harmonization Code
    8483.60.8000
  • UPC_NO
    044861087312
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text