Motion
C200M-380x475
Keyless Locking Assembly - Metric - 380 mm Bore, 475 mm OD, 4.4090 in Length, Steel
MI ITEM #02771432
MFR #C200M-380x475
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 380 mm Bore, 475 mm OD, 4.4090 in Length, Steel
MI ITEM #02771432
MFR #C200M-380x475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C200M-380X475 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    316103 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    36
  • Screw Thread Size
    M22 x 80
  • Series
    C200
  • Weight
    97.10 lbs
  • Harmonization Code
    8483.60.8000
  • UPC_NO
    044861087435
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text