Motion
C200M-460x565
Keyless Locking Assembly - Metric - 460 mm Bore, 565 mm OD, 4.9610 in Length, Steel
Mi Item #02771436
MFR #C200M-460x565
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 460 mm Bore, 565 mm OD, 4.9610 in Length, Steel
Mi Item #02771436
MFR #C200M-460x565

Mfr description
C200M-460X565 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Coupling Length  
    4.9610 in
  • Length Through Bore  
    4.0160 in
  • Outside Diameter  
    565 mm
  • Screw Thread Size
    M24 x 90
  • Weight
    147.80 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Material
    Steel
  • Maximum Transmitted Torque
    491399 ft·lb
  • Number Of Locking Screws
    40
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C200
  • UPC_NO
    044861087329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)