Motion
C200M-480x585
Keyless Locking Assembly - Metric - 480 mm Bore, 585 mm OD, 4.9610 in Length, Steel
MI ITEM #02771437
MFR #C200M-480x585
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 480 mm Bore, 585 mm OD, 4.9610 in Length, Steel
MI ITEM #02771437
MFR #C200M-480x585

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C200M-480X585 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    538403 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    42
  • Screw Thread Size
    M24 x 90
  • Series
    C200
  • Weight
    156.60 lbs
  • Harmonization Code
    8483.60.8000
  • UPC_NO
    044861087428
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text